Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt BM10100

4.75 (4)
Item.#
08700666
Mfr.#
BM10100
Package Qty.
1PC
Ship pack of
1
6.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat Processing
Quenching, Quenching
Pitch
Coarse, Coarse
Surface Processing
blackening, Blackoxidefinish
Weight (g)
63, 63
Dimensions B (mm)
40, 40
Bolt Diameter
M10, M10
Material
S45C, S45C
Dimensions A (mm)
100, 100
Hardness HRC
Less than 40, Lessthan40
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Stabilizer link
5
From Japan
On 2015-04-29 19:32:46
It looks good, I am satisfied.
This review is about item#08700657.
Used in combination with a link ball BL type (right-hand thread type) as auto parts
5
From Japan
On 2015-03-09 20:32:59
Cheap is also sold in home centers, but here things are also happy because accuracy is also high strength.
This review is about item#08700702.
Stabilizer link created for ...
5
From Japan
On 2013-09-19 20:27:30
I bought for the one-off stabilizer link creation. Strength is also likely satisfactory.
This review is about item#08700693.
The car repair
4
From Japan
On 2011-09-11 17:09:36
Well Well can