Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt BM10125

4.75 (4)
Item.#
08700675
Mfr.#
BM10125
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Heat Processing
Quenching, Quenching
Pitch
Coarse, Coarse
Dimensions B (mm)
40, 40
Dimensions A (mm)
125, 125
Hardness HRC
Less than 40, Less than 40
Bolt Diameter
M10, M10
Material
S45C, S45C
Surface Processing
blackening, Black oxide finish
Weight (g)
78, 78
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Stabilizer link
5
From Japan
On 2015-04-29 19:32:46
It looks good, I am satisfied.
This review is about item#08700657.
Used in combination with link ball BL type (right screw type) as automobile parts
5
From Japan
On 2015-03-09 20:32:59
We sell cheap ones to the home center, but this item is satisfied because its strength and accuracy are high.
This review is about item#08700702.
For stabilizer link creation · · ·
5
From Japan
On 2013-09-19 20:27:30
I bought it for the one-off stabilizer link creation. It seems that strength is also satisfying.
This review is about item#08700693.
For car repair
4
From Japan
On 2011-09-11 17:09:36
Somewhat good