Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt BM12125

5.00 (4)
Item.#
08700736
Mfr.#
BM12125
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bolt Diameter
M12, M12
Material
S45C, S45C
Heat Processing
Quenching, Tempering
Dimensions B (mm)
40, 40
Dimensions A (mm)
125, 125
Pitch
Coarse, Coarse
Weight (g)
95, 95
Hardness HRC
Less than 40, Less than 40
Surface Processing
blackening, Black oxide finish
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Milling machine
5
From Japan
On 2016-10-21 21:51:38
I have been using Naveya since long ago. Quality is better than anything! It is!
This review is about item#8700736.
Automobile stabilizer link
5
From Japan
On 2016-08-16 20:45:56
The accuracy was also high and the strength was sufficient.
This review is about item#8700736.
Used for collet chuck for actuator fixing to platen
5
From Japan
On 2016-04-21 15:09:54
This is the only thing where both screws are long enough. It is made by major manufacturers and has high reliability.
This review is about item#08700736.
Prototype bicycle parts
5
From Japan
On 2014-05-02 15:58:17
Since diameter and length are more accurate than general bolts, there was no problem even if used in combination with general-purpose parts. High rigidity is also good.
This review is about item#08700754.