Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt BM12150

5.00 (4)
Item.#
08700745
Mfr.#
BM12150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bolt Diameter
M12, M12
Material
S45C, S45C
Dimensions A (mm)
150, 150
Heat Processing
Quenching, Quenching
Dimensions B (mm)
40, 40
Pitch
Coarse, Coarse
Surface Processing
blackening, Black oxide finish
Weight (g)
115, 115
Hardness HRC
Less than 40, Less than 40
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Milling machine
5
From Japan
On 2016-10-21 21:51:38
I have been using Naveya since long ago. Quality is better than anything! It is!
This review is about item#8700736.
Automobile stabilizer link
5
From Japan
On 2016-08-16 20:45:56
The accuracy was also high and the strength was sufficient.
This review is about item#8700736.
Used for collet chuck for actuator fixing to platen
5
From Japan
On 2016-04-21 15:09:54
This is the only thing where both screws are long enough. It is made by major manufacturers and has high reliability.
This review is about item#08700736.
Prototype bicycle parts
5
From Japan
On 2014-05-02 15:58:17
Since diameter and length are more accurate than general bolts, there was no problem even if used in combination with general-purpose parts. High rigidity is also good.
This review is about item#08700754.