Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt BM12200

5.00 (4)
Item.#
08700763
Mfr.#
BM12200
Package Qty.
1PC
Ship pack of
1
6.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bolt Diameter
M12, M12
Material
S45C, S45C
Hardness HRC
Less than 40, Less than 40
Surface Processing
blackening, Black oxide finish
Weight (g)
160, 160
Pitch
Coarse, Coarse
Heat Processing
Quenching, Quenching
Dimensions B (mm)
40, 40
Dimensions A (mm)
200, 200
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Milling machine
5
From Japan
On 2016-10-21 21:51:38
I'm using Nabeya from the old days. It is above all good quality! !
This review is about item#8700736.
Car of the stabilizer link
5
From Japan
On 2016-08-16 20:45:56
Accuracy is also high, strength was enough.
This review is about item#8700736.
Use the actuator fixing collet chuck to the surface plate
5
From Japan
On 2016-04-21 15:09:54
Both screw is there is only this sufficiently long length. Is made of leading manufacturer reliability is high.
This review is about item#08700736.
Parts of the prototype bike
5
From Japan
On 2014-05-02 15:58:17
Diameter, because it is more accurate than the typical bolt with length, even if used in conjunction with the general-purpose parts there was no problem. Rigidity is where a high of also good.
This review is about item#08700754.