Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt BM01675

Item.#
08700955
Mfr.#
BM01675
Package Qty.
1PC
Ship pack of
1
5.60 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Hardness HRC
Less than 40, Less than 40
Surface Processing
blackening, Black oxide finish
Material
S45C, S45C
Dimensions A (mm)
75, 75
Heat Processing
Quenching, Quenching
Bolt Diameter
M16, M16
Pitch
Coarse, Coarse
Dimensions B (mm)
30, 30
Weight (g)
120, 120