Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt BM16125

Item.#
08700964
Mfr.#
BM16125
Package Qty.
1PC
Ship pack of
1
6.39 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Hardness HRC
Less than 40, Less than 40
Surface Processing
blackening, Black oxide finish
Material
S45C, S45C
Dimensions B (mm)
40, 40
Weight (g)
200, 200
Bolt Diameter
M16, M16
Pitch
Coarse, Coarse
Heat Processing
Quenching, Quenching
Dimensions A (mm)
125, 125