Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt BM16150

Item.#
08700973
Mfr.#
BM16150
Package Qty.
1PC
Ship pack of
1
6.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
Less than 40, Less than 40
Surface Processing
blackening, Black oxide finish
Material
S45C, S45C
Dimensions B (mm)
40, 40
Weight (g)
241, 241
Bolt Diameter
M16, M16
Pitch
Coarse, Coarse
Heat Processing
Quenching, Quenching
Dimensions A (mm)
150, 150