Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt BM16175

Item.#
08700982
Mfr.#
BM16175
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
Less than 40, Less than 40
Surface Processing
blackening, Black oxide finish
Material
S45C, S45C
Dimensions B (mm)
40, 40
Weight (g)
281, 281
Bolt Diameter
M16, M16
Pitch
Coarse, Coarse
Heat Processing
Quenching, Quenching
Dimensions A (mm)
175, 175