Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt BM16200

Item.#
08700991
Mfr.#
BM16200
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
Less than 40, Less than 40
Surface Processing
blackening, Black oxide finish
Material
S45C, S45C
Dimensions B (mm)
40, 40
Weight (g)
321, 321
Bolt Diameter
M16, M16
Pitch
Coarse, Coarse
Heat Processing
Quenching, Quenching
Dimensions A (mm)
200, 200