Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt BM16300

Item.#
08701025
Mfr.#
BM16300
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
Less than 40, Less than 40
Surface Processing
blackening, Black oxide finish
Material
S45C, S45C
Heat Processing
Quenching, Quenching
Dimensions A (mm)
300, 300
Bolt Diameter
M16, M16
Pitch
Coarse, Coarse
Weight (g)
482, 482
Dimensions B (mm)
60, 60