Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt BM16450

Item.#
08701052
Mfr.#
BM16450
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Hardness HRC
Less than 40, Less than 40
Surface Processing
blackening, Black oxide finish
Material
S45C, S45C
Weight (g)
723, 723
Dimensions B (mm)
60, 60
Bolt Diameter
M16, M16
Pitch
Coarse, Coarse
Dimensions A (mm)
450, 450
Heat Processing
Quenching, Quenching