Buy more than* S$200* and get FREE SHIPPING

  • Flange Nut
  • Flange Nut
  • Flange Nut

Flange Nut FNM0008

4.33 (3)
Item.#
08701427
Mfr.#
FNM0008
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
2.5, 2.5
Screw Diameter
M8, M8
Weight (g)
13, 13
Heat Processing
Quenching, Quenching
Dimensions C (mm)
13, 13
Surface Processing
blackening, Black oxide finish
Dimensions A (mm)
19, 19
Pitch
Coarse, Coarse
Material
S45C, S45C
Dimension A (mm phi)
19, 19
Dimensions B (mm)
12, 12
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Milling machine
5
From Japan
On 2016-10-21 21:52:56
Naveia is good in quality and it is making it robust so I use it
This review is about item#8248527.
Fixing workpiece
3
From Japan
On 2013-11-01 09:05:06
I felt the quenching was sweet. (For your personal subjectivity, for your reference)
This review is about item#08248527.
Fastening of vice of milling machine
5
From Japan
On 2010-01-23 17:49:36
It is fixed exactly.
This review is about item#08248536.