Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer
  • Flat Washer
  • Flat Washer

Flat Washer WF10

5.00 (1)
Item.#
08701524
Mfr.#
WF10
Package Qty.
1PC
Ship pack of
1
2.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
blackening, Black oxide finish
Dimension B (phi mm)
11, 11
Dimensions C (mm)
3, 3
Compatible Bolt (Metric thread)
M10, M10
Dimension A (mm phi)
22, 22
Material
SUM22, SUM22
Hardness HRC
27-35, 27 - 35
Weight (g)
7, 7
Heat Processing
Quenching, Tempering
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To secure fixation methods such as hand tools in the wall thickness, etc., sorting by use.
5
From Japan
On 2014-06-29 17:47:27
Russia - Tari - Te - Bull, the proper use so as not to be an accident when using precision devices, and the like.
This review is about item#08701515.