Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer
  • Flat Washer
  • Flat Washer

Flat Washer WF12

5.00 (1)
Item.#
08701533
Mfr.#
WF12
Package Qty.
1PC
Ship pack of
1
2.22 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Surface Processing
blackening, Black oxide finish
Compatible Bolt (Metric thread)
M12, M12
Dimension A (mm phi)
25, 25
Hardness HRC
27-35, 27 to 35
Weight (g)
8, 8
Material
SUM22, SUM22
Heat Processing
Quenching, Quenching
Dimension B (phi mm)
13, 13
Dimensions C (mm)
3, 3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it by sorting with thick wall thickness etc. as a secure fixing method of hand tools etc.
5
From Japan
On 2014-06-29 17:47:27
Rotary table, precision vice etc. Use properly not to cause accident when using.
This review is about item#08701515.