Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Washer
  • Flat Washer
  • Flat Washer

Flat Washer WF14

5.00 (1)
Item.#
08701542
Mfr.#
WF14
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
3, 3
Weight (g)
11, 11
Compatible Bolt (Metric thread)
M14, M14
Dimension A (mm phi)
28, 28
Hardness HRC
27-35, 27 to 35
Surface Processing
blackening, Black oxide finish
Material
SUM22, SUM22
Heat Processing
Quenching, Quenching
Dimension B (phi mm)
15, 15
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it by sorting with thick wall thickness etc. as a secure fixing method of hand tools etc.
5
From Japan
On 2014-06-29 17:47:27
Rotary table, precision vice etc. Use properly not to cause accident when using.
This review is about item#08701515.