Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer
  • Flat Washer
  • Flat Washer

Flat Washer WF18

5.00 (1)
Item.#
08701567
Mfr.#
WF18
Package Qty.
1PC
Ship pack of
1
5.62 SGD
ADD TO CART
Shipped after 2017-05-25
Now we ship to...
...see all
Item Feature
Surface Processing
blackening, Black oxide finish
Dimension A (mm phi)
38, 38
Hardness HRC
27-35, 27 to 35
Weight (g)
23, 23
Heat Processing
Quenching, Quenching
Material
SUM22, SUM22
Dimension B (phi mm)
19, 19
Dimensions C (mm)
3.5, 3.5
Compatible Bolt (Metric thread)
M18, M18
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To secure fixation methods such as hand tools in the wall thickness, etc., sorting by use.
5
From Japan
On 2014-06-29 17:47:27
Russia - Tari - Te - Bull, the proper use so as not to be an accident when using precision devices, and the like.
This review is about item#08701515.