Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flat Washer
  • Flat Washer
  • Flat Washer

Flat Washer WF20

5.00 (1)
Item.#
08701576
Mfr.#
WF20
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Weight (g)
30, 30
Compatible Bolt (Metric thread)
M20, M20
Dimension A (mm phi)
42, 42
Hardness HRC
27-35, 27 to 35
Surface Processing
blackening, Black oxide finish
Material
SUM22, SUM22
Heat Processing
Quenching, Quenching
Dimension B (phi mm)
21, 21
Dimensions C (mm)
4, 4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it by sorting with thick wall thickness etc. as a secure fixing method of hand tools etc.
5
From Japan
On 2014-06-29 17:47:27
Rotary table, precision vice etc. Use properly not to cause accident when using.
This review is about item#08701515.