Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spherical Washer
  • Spherical Washer
  • Spherical Washer

Spherical Washer SW8M

Item.#
08701585
Mfr.#
SW8M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
E (Deg)
3
Heat Processing
Quenching
Dimensions C (phi mm)
9
Surface Processing
Black oxide finish
Weight (g)
13
Specification
Uneven set
Compatible Bolt (Metric thread)
M8
Dimension A (mm phi)
19
Dimensions B (mm)
6.2
Dimension D (phi mm)
10