Buy more than* S$200* and get FREE SHIPPING

  • Spherical Washer
  • Spherical Washer
  • Spherical Washer

Spherical Washer SW10M

Item.#
08701594
Mfr.#
SW10M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Specification
Uneven set
Compatible Bolt (Metric thread)
M10
Dimension A (mm phi)
22
Dimensions B (mm)
8
Dimension D (phi mm)
12
Material
SUM22
E (Deg)
3
Heat Processing
Quenching
Dimensions C (phi mm)
11
Surface Processing
Blackoxidefinish
Weight (g)
19