Buy more than* S$200* and get FREE SHIPPING

  • Spherical Washer
  • Spherical Washer
  • Spherical Washer

Spherical Washer SW12M

Item.#
08701603
Mfr.#
SW12M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Bolt (Metric thread)
M12
Dimension A (mm phi)
25
Dimensions B (mm)
8
Dimension D (phi mm)
14
Material
SUM22
E (Deg)
2
Heat Processing
Quenching
Dimensions C (phi mm)
13
Surface Processing
Black oxide finish
Weight (g)
24
Specification
Uneven set