Buy more than* S$200* and get FREE SHIPPING

  • Spherical Washer
  • Spherical Washer
  • Spherical Washer

Spherical Washer SW14M

Item.#
08701612
Mfr.#
SW14M
Package Qty.
1PC
Ship pack of
1
9.39 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Weight (g)
33
Specification
Uneven set
Compatible Bolt (Metric thread)
M14
Dimension A (mm phi)
28
Dimensions B (mm)
9
Dimension D (phi mm)
16
Material
SUM22
E (Deg)
2
Heat Processing
Quenching
Dimensions C (phi mm)
15
Surface Processing
Black oxide finish