Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spherical Washer
  • Spherical Washer
  • Spherical Washer

Spherical Washer SW16M

Item.#
08701621
Mfr.#
SW16M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Heat Processing
Quenching
Dimensions C (phi mm)
17
Surface Processing
Black oxide finish
Weight (g)
58
Specification
Uneven set
Compatible Bolt (Metric thread)
M16
Dimension A (mm phi)
35
Dimensions B (mm)
10
Dimension D (phi mm)
18
Material
SUM22
E (Deg)
2