Buy more than* S$200* and get FREE SHIPPING

  • Spherical Washer
  • Spherical Washer
  • Spherical Washer

Spherical Washer SW18M

Item.#
08701637
Mfr.#
SW18M
Package Qty.
1PC
Ship pack of
1
10.86 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Dimension A (mm phi)
35
Dimensions B (mm)
10
Dimension D (phi mm)
20
Material
SUM22
E (Deg)
2
Heat Processing
Quenching
Dimensions C (phi mm)
19
Surface Processing
Black oxide finish
Weight (g)
50
Specification
Uneven set
Compatible Bolt (Metric thread)
M18