Buy more than* S$200* and get FREE SHIPPING

  • Spherical Washer
  • Spherical Washer
  • Spherical Washer

Spherical Washer SW20M

Item.#
08701646
Mfr.#
SW20M
Package Qty.
1PC
Ship pack of
1
11.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat Processing
Quenching
E (Deg)
1.5
Dimension A (mm phi)
42
Dimensions B (mm)
12
Dimension D (phi mm)
22
Material
SUM22
Specification
Uneven set
Compatible Bolt (Metric thread)
M20
Dimensions C (phi mm)
21
Surface Processing
Black oxide finish
Weight (g)
87