Buy more than* S$200* and get FREE SHIPPING

  • LEVELLING PLATES (ROUND TYPE)

LEVELLING PLATES (ROUND TYPE)

Item.#
08701655
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
489.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Bolt (Metric thread)
M8, M8
Material
Step block, step clamp, plain clamp, double flange nut: engineering plastic (PBT resin) stud bolt: Aluminum A5056, surface anodized
Weight (kg)
1.7, 1.7
Set Contents
Step block (28.8H, 45.3H, 94.8H) x 4 each step clamp (63.5L, 101.6L, 152.4L) x each two planes clamp (63.5L, 101.6L, 152.4L) x each two stud bolt (M8x100,125,150,175,200) x four each double flange nut (M8) x10 pieces