Buy more than* S$200* and get FREE SHIPPING

  • T Slot Nut
  • T Slot Nut
  • T Slot Nut

T Slot Nut TNM1412

5.00 (1)
Item.#
08701682
Mfr.#
TNM1412
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
51, 51
Material
S45C, S45C
Dimensions C (mm)
8.5, 8.5
Surface Processing
blackening, Black oxide finish
Dimensions D (mm)
15.8, 15.8
Screw Diameter
M12, M12
Compatible T Fluet Width (mm)
14, 14
Heat Processing
Quenching, Quenching
Hardness HRC
28-35, 28 - 35
Dimensions B (mm)
22.2, 22.2
Dimensions E (mm)
29, 29
Dimensions A (mm)
13.5+/-0.3, 13.5+/-0.3
Pitch
Coarse, Coarse
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Milling machine
5
From Japan
On 2016-10-21 21:53:12
Naveia is good in quality and it is making it robust so I use it
This review is about item#8701673.