Buy more than* S$200* and get FREE SHIPPING

  • T Slot Nut
  • T Slot Nut
  • T Slot Nut

T Slot Nut TNM2016

5.00 (1)
Item.#
08701691
Mfr.#
TNM2016
Package Qty.
1PC
Ship pack of
1
8.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
Coarse, Coarse
Weight (g)
108, 108
Material
S45C, S45C
Dimensions C (mm)
11.9, 11.9
Surface Processing
blackening, Black oxide finish
Dimensions D (mm)
19.1, 19.1
Screw Diameter
M16, M16
Compatible T Fluet Width (mm)
20, 20
Heat Processing
Quenching, Quenching
Hardness HRC
28-35, 28 - 35
Dimensions B (mm)
31.8, 31.8
Dimensions E (mm)
32, 32
Dimensions A (mm)
19.5+/-0.3, 19.5+/-0.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Milling machine
5
From Japan
On 2016-10-21 21:53:12
Nabeya is It is also good quality, we use so robust making a
This review is about item#8701673.