Buy more than* S$200* and get FREE SHIPPING

  • Coupling Nut
  • Coupling Nut
  • Coupling Nut

Coupling Nut CNM0008

Item.#
08701716
Mfr.#
CNM0008
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Surface Processing
blackening, Black oxide finish
Material
S45C, S45C
Screw Diameter
M8, M8
Heat Processing
Quenching, Tempering
Pitch
Coarse, Coarse
Dimensions A (mm)
13, 13
Weight (g)
17, 17
Dimensions B (mm)
22, 22