Buy more than* S$200* and get FREE SHIPPING

  • Coupling Nut
  • Coupling Nut
  • Coupling Nut

Coupling Nut CNM0010

Item.#
08701725
Mfr.#
CNM0010
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
blackening, Black oxide finish
Material
S45C, S45C
Dimensions B (mm)
25, 25
Screw Diameter
M10, M10
Pitch
Coarse, Coarse
Heat Processing
Quenching, Tempering
Dimensions A (mm)
17, 17
Weight (g)
40, 40