Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coupling Nut
  • Coupling Nut
  • Coupling Nut

Coupling Nut CNM0012

Item.#
08701734
Mfr.#
CNM0012
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Surface Processing
blackening, Black oxide finish
Material
S45C, S45C
Screw Diameter
M12, M12
Heat Processing
Quenching, Quenching
Pitch
Coarse, Coarse
Dimensions A (mm)
19, 19
Weight (g)
48, 48
Dimensions B (mm)
29, 29