Buy more than* S$200* and get FREE SHIPPING

  • Coupling Nut
  • Coupling Nut
  • Coupling Nut

Coupling Nut CNM0014

Item.#
08701743
Mfr.#
CNM0014
Package Qty.
1PC
Ship pack of
1
8.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
blackening, Black oxide finish
Material
S45C, S45C
Dimensions A (mm)
22, 22
Weight (g)
75, 75
Pitch
Coarse, Coarse
Dimensions B (mm)
32, 32
Screw Diameter
M14, M14
Heat Processing
Quenching, Quenching