Buy more than* S$200* and get FREE SHIPPING

  • Coupling Nut
  • Coupling Nut
  • Coupling Nut

Coupling Nut CNM0016

Item.#
08701752
Mfr.#
CNM0016
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Surface Processing
blackening, Black oxide finish
Material
S45C, S45C
Dimensions B (mm)
36, 36
Screw Diameter
M16, M16
Pitch
Coarse, Coarse
Heat Processing
Quenching, Tempering
Dimensions A (mm)
24, 24
Weight (g)
90, 90