Buy more than* S$200* and get FREE SHIPPING

  • Coupling Nut
  • Coupling Nut
  • Coupling Nut

Coupling Nut CNM0018

Item.#
08701761
Mfr.#
CNM0018
Package Qty.
1PC
Ship pack of
1
10.95 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Surface Processing
blackening, Black oxide finish
Material
S45C, S45C
Weight (g)
130, 130
Dimensions B (mm)
41, 41
Pitch
Coarse, Coarse
Screw Diameter
M18, M18
Heat Processing
Quenching, Quenching
Dimensions A (mm)
27, 27