Buy more than* S$200* and get FREE SHIPPING

  • Coupling Nut
  • Coupling Nut
  • Coupling Nut

Coupling Nut CNM0020

Item.#
08701777
Mfr.#
CNM0020
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Surface Processing
blackening, Black oxide finish
Material
S45C, S45C
Dimensions A (mm)
30, 30
Weight (g)
175, 175
Pitch
Coarse, Coarse
Dimensions B (mm)
44, 44
Screw Diameter
M20, M20
Heat Processing
Quenching, Quenching