Buy more than* S$200* and get FREE SHIPPING

  • Ring File
  • Ring File
  • Ring File
  • Ring File

Ring File F-877-4

5.00 (1)
Item.#
08702242
Mfr.#
F-877-4
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Width (mm)
238
Across Back (mm)
36
Size
A4 vertical
Material
Cover: Polypropylene, binding device: steel
Height (mm)
306
Number of Holes
2 -hole
Storage Number of Sheets
200
Color
Yellow
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organize administrative documents, preserve paper breaks in back pocket
5
From Japan
On 2014-02-21 14:14:16
Robust and simple this file has functional beauty. It is dirty and colorful with dirt, it is pleasant to use.
This review is about item#76134265.