Buy more than* S$200* and get FREE SHIPPING

  • Solid Glue Arabic

Solid Glue Arabic YS-8

4.75 (4)
Item.#
08702267
Mfr.#
YS-8
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
22
Weight (g)
10
Overall Length (mm)
89
Capacity (g)
10
Abstract
Liptick type
Material
Principal components : PVP (polyvinylpyrrolidone) body / middle plate : Regenerated PP material, Knob / Inner core : Regenerated PE material, Connector : PP material
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Time to batch receipt
4
From Japan
On 2017-05-24 10:03:32
As receipts when purchasing each subject and receipts of parking etc are often used, this solid type is easier to use, so I often use it because paper quality is thin. The amount is easy to adjust and it sticks properly.
This review is about item#8702267.
I want a little stiff sticky glue
5
From Japan
On 2016-08-14 16:58:33
It is harder than other manufacturers and the feeling of use is very good. From next time it is determined by this! It is!
This review is about item#8702267.
Paste paper
5
From Japan
On 2014-08-17 16:14:50
Unlike the liquid type, even thin paper does not get too much, yet it gets firmly attached even if you do not have much glue. To some extent, it is easy to use because it can be re-tensioned.
This review is about item#08702267.
It's office work.
5
From Japan
On 2014-06-17 19:58:32
It was a very good product with no stickiness, no gap immediately after use. I will continue to use it in the future.
This review is about item#08702267.