Buy more than* S$200* and get FREE SHIPPING

  • Oil Based Ball-Point Pen, "New Hard Care S"

Oil Based Ball-Point Pen, "New Hard Care S" BNR2 BL

4.50 (6)
Item.#
08702303
Mfr.#
BNR2 BL
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Ball Tip Diameter(mm)
0.7
Weight (g)
7.9
Ecomark Certification Number
01118263
Ink Color
blue
Maximum Diameter (phi mm)
10.0
Overall Length (mm)
150.5
Ingredients
Oil based dye (ink)
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Paperwork
3
From Japan
On 2017-11-26 10:42:11
Please sell in box units. This is good when not knocks, but goods that are not rubber are good.
This review is about item#630357.
For everyday use
4
From Japan
On 2017-06-01 14:25:47
I am purchasing it at 3,000 yen more at a little more, the quality of the product is a truly zebra without complaint.
This review is about item#630332.
Office work
5
From Japan
On 2016-05-15 22:23:20
Good because it is cheap
This review is about item#00630332.
General Affairs
5
From Japan
On 2015-09-17 11:11:12
The ink goes smoothly, it is very easy to write. The thickness of letters is exactly right. It is very handy because you can use a replacement core.
This review is about item#00630357.
Fill in the document at the factory
5
From Japan
On 2013-05-29 13:30:00
I think that it is easy to write and easy to grasp without bleeding.
This review is about item#00630332.
I use it as a school ballpoint pen for children
5
From Japan
On 2011-11-09 06:45:06
It was popular because the writing taste was smooth and very easy to write
This review is about item#08702303.