Buy more than* S$200* and get FREE SHIPPING

  • Lightning Coat 80

Lightning Coat 80 WA-SC5C

5.00 (3)
Item.#
08702312
Mfr.#
WA-SC5C
Package Qty.
1Set(5color)
Ship pack of
1
4.36 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Ink Color
Bitter Orange , Yellow, Lime Green, sky, Peach
Maximum Diameter (phi mm)
14.5
Material (Shaft)
Recycled polypropylene
Weight (g)
48
Specification
Ink refill type
Material (tips)
Polyester , polyacetal coat
Line Width (mm)
3.8
Package Size (mm)
148 Vertical x horizontal 72 x thickness 16
Ecomark Certification Number
01118291
Type
Aqueous fluorescent marker
Application
Overline, underline
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Marking at the time of loading documents.
5
From Japan
On 2016-09-01 10:06:25
The color of the cap is brilliant, but the color on the paper is quite normal. This price is convinced with 5 color set to be used generally.
This review is about item#8702312.
When everyone marks in exercises
5
From Japan
On 2015-10-29 17:26:33
I was looking for 6 color highlighter pens, so I bought 6 sets in combination with purple, sold separately. It is hard to fade back, easy to mark, and easy to purchase.
This review is about item#08702312.
Classification of sales etc.
5
From Japan
On 2013-09-18 15:45:25
The color was also beautiful.
This review is about item#08702312.