Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Scotch Tape Small Roll Set
  • Scotch Tape Small Roll Set
  • Scotch Tape Small Roll Set

Scotch Tape Small Roll Set CKS-01

4.50 (2)
Item.#
08702321
Mfr.#
CKS-01
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Roll Core Diameter (mm)
25
Tape Thickness (mm)
0.051
Case Color
Red
Tape Width (mm)
12
Core Material
Waste paper
Specification
With name pocket
Tape Length (m)
10
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In various places
5
From Japan
On 2015-07-23 17:49:02
I am using it for portable use. If the case is a little bigger, we can replenish multi-company tapes, but ...
This review is about item#08702337.
Clerical work
4
From Japan
On 2014-06-13 13:37:13
I was looking for a small tape. Even women seem to fit hands, comfort is also no problem.
This review is about item#08702321.