Buy more than* S$200* and get FREE SHIPPING

  • Scotch Tape Small Roll Set
  • Scotch Tape Small Roll Set
  • Scotch Tape Small Roll Set

Scotch Tape Small Roll Set CKS-02

4.50 (2)
Item.#
08702337
Mfr.#
CKS-02
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Roll Core Diameter (mm)
25
Tape Thickness (mm)
0.051
Tape Width (mm)
15
Tape Length (m)
8
Core Material
Waste paper
Specification
With name pocket
Case Color
Yellow
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In various places
5
From Japan
On 2015-07-23 17:49:02
I am using it for portable use. If the case is a little bigger, we can replenish multi-company tapes, but ...
This review is about item#08702337.
Clerical work
4
From Japan
On 2014-06-13 13:37:13
I was looking for a small tape. Even women seem to fit hands, comfort is also no problem.
This review is about item#08702321.