Buy more than* S$200* and get FREE SHIPPING

  • Scotch Tape Small

Scotch Tape Small CT-12S

4.56 (9)
Item.#
08702355
Mfr.#
CT-12S
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
To mail envelope, etc. For handcraft. For packaging operation. Temporary sticks notes, etc. For pasting posters
Type
Komaki
Tape Width (mm)
12
Tape Thickness (mm)
0.053
Tape Length (m)
13
Material
Base materials : Cellophane, Adhesives : rubber-based
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
For everyday use in clerical work etc
5
From Japan
On 2017-12-18 14:32:21
Very easy to use! I like it because I do not cut it obliquely in the middle
This review is about item#8702364.
Clerical work
5
From Japan
On 2017-12-14 09:07:13
It was good that you can buy cellophane tape which is a consumable item cheaply from one.
This review is about item#8702355.
Replenishment
5
From Japan
On 2017-12-12 12:29:49
I purchased it for replenishment. It is packed together with what you purchased elsewhere, and you are satisfied with satisfactory delivery.
This review is about item#8702355.
For school
5
From Japan
On 2017-04-17 06:07:07
I bought a child wanting to bring a compact product to bring it to elementary school. Because it is individually wrapped, it has good storage characteristics. I want you to make it with a monotaro brand.
This review is about item#08702355.
When packing
5
From Japan
On 2016-12-14 15:05:22
It is easy to cut, compact and very convenient. Cheap and great.
This review is about item#8702355.
It is compact and nice.
4
From Japan
On 2016-09-19 08:05:53
It is compact and nice to stop things.
This review is about item#08702373.
Paste paper
5
From Japan
On 2015-06-17 15:55:36
I also try neatly, too.
This review is about item#08702364.
Keep a note on it
2
From Japan
On 2014-09-24 13:21:09
It was inconvenient that the cutter was not attached.
This review is about item#08702355.
Office work in general
5
From Japan
On 2012-06-08 02:45:12
It was appreciated because there was only one suitable for a foreign made holder. It is better not to cut in the middle even if it gets old.
This review is about item#08702364.