Buy more than* S$200* and get FREE SHIPPING

  • Russin Pen
  • Russin Pen
  • Russin Pen

Russin Pen M300-T1

4.89 (9)
Item.#
08702382
Mfr.#
M300-T1
Package Qty.
1PC
Ship pack of
1
0.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Office use. Writing address. Illustration. Instead of color pencil.
Weight (g)
10
Type
Aqueous
Type
Fine print
Line Width (mm)
0.4 - 0.6
Dimension (mm)
170x11x11
Ink Color
Black
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Use at the time of FAX transmission.
4
From Japan
On 2016-08-24 16:39:43
GOOD !! in writing feeling that familiar use from childhood You can use the fine Chinese characters than I was a only child Because increasingly, a little more of the nib of those narrow It is be a good?
This review is about item#8702382.
Paperwork
5
From Japan
On 2016-06-17 14:31:10
I use all the time. It is very easy to use.
This review is about item#08702382.
Work in the field
5
From Japan
On 2016-01-05 09:59:10
Nib is also good to have a strong ink. I like it very much. Ripi confirm!
This review is about item#08702382.
When working at the time entry
5
From Japan
On 2015-10-02 10:48:00
We chose in inexpensive, but it also helped us to Komakai fill narrow for hard to collapse the pen tip. Rice cake of ink I think that common product and compare favorably. I would like to continue to buy repeater.
This review is about item#08702382.
Work of children
5
From Japan
On 2014-11-10 08:50:42
This Rasshonpen is, I essential in the nursery under the name specified, anyway not be sold anywhere in the neighborhood, it is sold was selling price. When you buy at Monotarou, I was surprised anyway cheap! Delivery is also fast, it was good to buy (^ O ^)
This review is about item#08702391.
Drawing
5
From Japan
On 2014-10-19 13:36:04
Sales in the neighborhood store without, was discovered here. Moreover, it is large satisfactory price in cheaper
This review is about item#08702391.
For office
5
From Japan
On 2014-01-16 10:46:26
Aqueous pen of other companies, but are many things that the pen tip becomes thicker character collapses, this is may not collapse too. It had been chosen in the cheapness of price, but it is also good very satisfaction use.
This review is about item#08702382.
Inspection card entry
5
From Japan
On 2012-03-05 17:11:12
It is very easy to write. Price is also very happy.
This review is about item#08702391.
Use by dividing the slip in red and blue
5
From Japan
On 2011-10-12 15:30:10
Like thinness and elasticity of the pen tip. You can use quite forever, resulting in and time and again repeat. . Rasshon! It betrayed no sense of stability.
This review is about item#08702407.