Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Russin Pen
  • Russin Pen
  • Russin Pen

Russin Pen M300-T2

4.92 (12)
Item.#
08702391
Mfr.#
M300-T2
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Office use. Writing address. Illustration. Instead of color pencil.
Weight (g)
10
Ink Color
Red
Type
Aqueous
Line Width (mm)
0.4 - 0.6
Dimension (mm)
170x11x11
Type
Fine print
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
Scoring the test
5
From Japan
On 2018-05-27 03:28:46
I am accustomed to using kids and do not show off, it's easy to use.
This review is about item#08702391.
Easy memo writing
5
From Japan
On 2018-02-06 14:55:30
It is surprising that old-fashioned pens can be purchased at this price. Easy writing is shiny.
This review is about item#8702382.
Sketch for drawing
5
From Japan
On 2017-07-17 15:36:57
I have been using Teranishi chemistry since long ago. I think there will not be any change from now on.
This review is about item#36842705.
Use it when sending faxes.
4
From Japan
On 2016-08-24 16:39:43
GOOD with the writing taste that was used since I was a child !! Because I used more fine Chinese characters than my childhood, it seems better to use things with a narrower pen tip a little more?
This review is about item#8702382.
Paperwork
5
From Japan
On 2016-06-17 14:31:10
I always use it. It is very easy to use.
This review is about item#08702382.
Work on site
5
From Japan
On 2016-01-05 09:59:10
The pen tip is strong and holding of ink is also good. I like it very much. Lipi determination!
This review is about item#08702382.
When filling in work
5
From Japan
On 2015-10-02 10:48:00
Although I chose it with an inexpensive thing, I am saved to fill out a fine note because the tip of the pen is hard to collapse and thin. I think that the rice of ink is incomparable with ordinary goods. I would like to buy Lipi.
This review is about item#08702382.
Child's craft
5
From Japan
On 2014-11-10 08:50:42
This lash pen is mandatory in the nursery school by designation of the name, but it did not sell anywhere in the neighborhood anyway, even if it was sold at regular price. When purchased with monotaro, it was cheap and surprised anyway! Delivery was also quick, it was good to purchase (^ O ^)
This review is about item#08702391.
Drawing
5
From Japan
On 2014-10-19 13:36:04
There were no sales outlets in the neighborhood, and I discovered this. Moreover, the price is cheap and I am satisfied
This review is about item#08702391.
For office use
5
From Japan
On 2014-01-16 10:46:26
Though there are many things that other pen's pen is crushed and the letters become thicker than others, this is not necessarily crushed too much. Although it was chosen by the price low, the use impression is also very satisfied very much.
This review is about item#08702382.