Buy more than* S$200* and get FREE SHIPPING

  • For White Board Marker Thin Characters

For White Board Marker Thin Characters WBK-SN#49

3.00 (4)
Item.#
08702434
Mfr.#
WBK-SN#49
Package Qty.
1PC
Ship pack of
1
0.88 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Weight (g)
5
Ingredients
Oil-based alcohol pigment (ink)
Ink Color
Black
Overall Length (mm)
105 (with cap)
Line Width (mm)
About 1.8
Material
Axis, Connector, Tail valve : PP Pen nibs : Acrylic fibers
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Whiteboard
4
From Japan
On 2016-02-09 15:23:55
I am using it for writing to a small white board. It is very convenient to write small letters. When disappearing, I think that it is easy to use because it disappears well.
This review is about item#08702434.
Used to fill in schedule etc.
1
From Japan
On 2013-11-19 12:29:31
Surprisingly, it was small and thin · · · It was hard to write · I was dissatisfied, so I probably will not buy it.
This review is about item#08702461.
Used for white board.
2
From Japan
On 2013-07-01 13:12:03
The color is thin, even if you write a letter, there is a claim that you can not see the seat behind. Thinness is very good, I think that the color is thin and can not be used. If it is enough to write contact information in the home on a small whiteboard for families in a refrigerator at home, I think that this is OK.
This review is about item#08702434.
Blackboard for dispatch
5
From Japan
On 2012-01-15 07:35:38
Easy to write