Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Highlighter "OPTEX-1"

Highlighter "OPTEX-1" WKS4-G

4.78 (9)
Item.#
08702513
Mfr.#
WKS4-G
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Line Width (mm)
4
Ecomark Certification Number
05112507
Overall Length (mm)
132.5
Ingredients
Water pigment (ink)
Color
Green
Maximum Diameter (phi mm)
11.5
Weight (g)
8.8
Material
( Connector/ Body ) made from recycled PP
Ink Color
Green
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Marking documents
5
From Japan
On 2013-04-08 15:16:57
It is cheap and easy to use. I am satisfied.
This review is about item#08702513.
General Affairs
4
From Japan
On 2012-12-24 14:17:06
I changed the one I always use here, but even if it is cheap enough to use it. No problem. I will also buy next.
This review is about item#08702495.
Marking to documents
5
From Japan
On 2012-11-30 18:23:06
It is light and easy to use, color is also good. It is saved because the price is also cheap.
This review is about item#08702531.
When drawing a line with an important part with a marker
4
From Japan
On 2012-09-20 13:31:31
Although the price is cheap, it is good, but after pulling a line it may be strangely settled. It is better to have more smoothness.
This review is about item#08702522.
Book mark
5
From Japan
On 2012-09-17 12:19:42
I think that it is good not to crack on the back of the paper even if it marks it. There are many markers that can be used both for thick and thin, but the items here are just fine, as I always do not use thinner. Because the price is also cheap, I would like to continue using it.
This review is about item#08702504.
job.
5
From Japan
On 2012-08-01 23:18:15
It can be used normally. I am thankful that the price is cheap.
This review is about item#08702513.
Mistake check
5
From Japan
On 2012-07-12 13:47:35
It is the same as ordinary fluorescent pen, but I like the price cheaply
This review is about item#08702504.
Use it for marks, check numbers, etc. on important parts of the document.
5
From Japan
On 2012-04-24 10:14:09
The price is cheap and it lasts long. It's handy as it also has the pen's thickness.
This review is about item#08702531.
Mark on drawing or document
5
From Japan
On 2012-02-22 00:25:50
It is a direct liquid type, the color density is exactly right. The hardness of the pen tip is also exactly fine. Even after finishing use, I will not replace the pen body, ink cartridges can be replaced and eco. The question as to how far the pen tip is after this is a problem. I want you to sell cartridges to Monotaro.
This review is about item#08702513.