Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Highlighter "Kei COAT"

Highlighter "Kei COAT" WA-TC90

4.67 (3)
Item.#
08702547
Mfr.#
WA-TC90
Package Qty.
1PC
Ship pack of
1
1.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Maximum Diameter (phi mm)
16
Weight (g)
8.5
Specification
Ink refill type
Type
Water based fluorescent marker
Material
axis and cap: reproduced polypropylene pen core (big): -- polyester and polyacetal coat pen core (thin):poly acetal
Line Width (mm)
3.8/0.8
Ecomark Certification Number
01118374
Overall Length (mm)
141
Ink Color
Peach
Standard
Eco mark authorized goods, goods that comply with green shopping standards
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Office work
4
From Japan
On 2015-10-20 15:19:02
Was good.
This review is about item#08702556.
Office work
5
From Japan
On 2013-01-28 13:21:16
Always use it, easy to write.
This review is about item#08702556.
When the important check of documents
5
From Japan
On 2009-10-22 14:29:19
Easy-to-use
This review is about item#08702547.