Buy more than* S$200* and get FREE SHIPPING

  • Highlighter "Kei COAT"
  • Highlighter
  • Highlighter

Highlighter "Kei COAT" WA-TC91

4.75 (4)
Item.#
08702556
Mfr.#
WA-TC91
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Line Width (mm)
3.8/0.8, 3.8/0.8
Ecomark Certification Number
01118374, 01118374
Overall Length (mm)
141, 141
Green Purchasing Law
Compatible, Compatible
Material
Axis / cap: Play polypropylene pen core (thick): polyester, polyamide See tar coat pen core (thin): Polyacetal, Axis , Connector : Recycled polypropylene Pen core (bold) : Polyester, Polyacetal coat Pen core (thin) : Polyacetal
Specification
Ink replenishment formula, Ink refill type
Maximum Diameter (phi mm)
16, 16
Weight (g)
8.5, 8.5
Product type
A body
Ink Color
yellow, Yellow
Type
Aqueous fluorescent marker, Aqueous fluorescent marker
Standard
Eco Mark certified products, Law on Promoting Green Purchasing Products, Eco Mark certified products, Green purchasing method conformity goods
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
marker
5
From Japan
On 2017-11-19 16:26:51
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#8702547.
Office work
4
From Japan
On 2015-10-20 15:19:02
Was good.
This review is about item#08702556.
Office work
5
From Japan
On 2013-01-28 13:21:16
Always use this, easy to write.
This review is about item#08702556.
When checking documents importantly
5
From Japan
On 2009-10-22 14:29:19
It is easy to use
This review is about item#08702547.