Buy more than* S$200* and get FREE SHIPPING

  • Highlighter "Kei COAT"

Highlighter "Kei COAT" WA-TC92

4.67 (3)
Item.#
08702565
Mfr.#
WA-TC92
Package Qty.
1PC
Ship pack of
1
1.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Maximum Diameter (phi mm)
16
Weight (g)
8.5
Specification
Ink refill type
Ink Color
Yellow-green
Standard
Eco mark authorized goods, goods that comply with green shopping standards
Line Width (mm)
3.8/0.8
Ecomark Certification Number
01118374
Overall Length (mm)
141
Type
Water based fluorescent marker
Material
axis and cap: reproduced polypropylene pen core (big): -- polyester and polyacetal coat pen core (thin):poly acetal
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Office work
4
From Japan
On 2015-10-20 15:19:02
Was good.
This review is about item#08702556.
Office work
5
From Japan
On 2013-01-28 13:21:16
Always use this, easy to write.
This review is about item#08702556.
When checking documents importantly
5
From Japan
On 2009-10-22 14:29:19
It is easy to use
This review is about item#08702547.