Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Highlighter "Kei COAT"

Highlighter "Kei COAT" WA-TC96

4.80 (5)
Item.#
08702583
Mfr.#
WA-TC96
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Line Width (mm)
3.8/0.8, 3.8/0.8
Ecomark Certification Number
01118374, 01118374
Overall Length (mm)
141, 141
Green Purchasing Law
Compatible, Compatible
Material
Axis / cap: Play polypropylene pen core (thick): polyester, polyamide See tar coat pen core (thin): Polyacetal, axis and cap: reproduced polypropylene pen core (big): -- polyester and polyacetal coat pen core (thin):poly acetal
Specification
Ink replenishment formula, Ink refill type
Maximum Diameter (phi mm)
16, 16
Weight (g)
8.5, 8.5
Product type
A body
Ink Color
Sky, Empty
Type
Aqueous fluorescent marker, Water based fluorescent marker
Standard
Eco Mark certified products, Law on Promoting Green Purchasing Products, Eco mark authorized goods, goods that comply with green shopping standards
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Document marker work
5
From Japan
On 2018-04-24 15:58:30
Although it may be only my feeling, I feel that this pen has better ink than other makers. Recently I have not used this pen. It is also good not to collapse the pen tip.
This review is about item#24116742.
marker
5
From Japan
On 2017-11-19 16:26:51
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#8702547.
Office work
4
From Japan
On 2015-10-20 15:19:02
Was good.
This review is about item#08702556.
Office work
5
From Japan
On 2013-01-28 13:21:16
Always use this, easy to write.
This review is about item#08702556.
When checking documents importantly
5
From Japan
On 2009-10-22 14:29:19
It is easy to use
This review is about item#08702547.